This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Compact core drilling machine 72721561

Article no.: 076526 72721561
  • Packaging: Carrying case

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBC 35
Power consumption 1,100 W
maximum speed 130 min-1 - 520 min-1
Tool arbor size 3/4 inch Weldon
maximum machine tap ⌀ in steel M12 mm
maximum twist drill size ⌀ in steel 16 mm
Boring depth Core drills in steel maximum 35 mm
maximum countersink ⌀ 32 mm
Length of magnetic base 175 mm
Width of the magnetic base 80 mm
Working stroke 46 mm
Weight 7.5 kg
Height 169 mm
Type of product Core drilling machine

Identification numbers & Classifications

Article number 076526 72721561
Manufacturer number 72721561000

Description

Version:

Extremely small and light-weight single-speed compact magnetic core drilling machine with bevel gearbox and minimal dimensions for use in confined spaces in the workshop and on the building site.
  • Fixed upright drilling motor for working in confined spaces.
  • Space-saving ratchet operation from both sides.
  • Easy to apply the machine thanks to the weight of 7.5 kg.
  • Internal cooling lubricant circulation by manual pump.
  • Convenient magnetic clamping force display.
  • Tilt sensor.
  • Electronic speed setting.
  • “Memory Function” speed memory.

Supplied with:

Supplied with 1 × 3/8 inch ratchet, 1 × 3/8 inch socket extension, coolant pump, lashing strap, swarf hook, centring pin, guard, additional handle, 2 × internal hex sockets 5 and 8 mm, 2 × internal hex sockets with T handle 5 and 8 mm, case.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart