Article no.: L40010 5155

Digitaler Carbon Messschieber

Brand: Mitutoyo
This product is only available for business customers. Please login.
Special price valid up to Sep 30, 2020

Digitaler Carbon Messschieber

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery
Unit price
BGN 839.00
plus VAT at the current rate Prices plus delivery costs

Add service

This is an article from our latest Mitutoyo Carbon schuifmaat. Follow the link to see all offers from this advertisement.
Click here

Technical Data

Serie
552
Norm
Werksnorm
Messbereich
0 mm - 450 mm
Ablesung
0,01 mm
Fehlergrenze
0,06 mm
IP-Schutzart
IP 66
Ziffernhöhe LCD-Display
10 mm
Messwertsicherung
einmalige Einstellung des Nullpunkts
Preset-Funktion
yes
Auto-Abschaltung
yes
Messtechnik
digital
Gewicht
0,65 kg
Verpackung
stabile Box
Kalibrierung
A1
Anzahl enthaltener Batterien
1
Batterietyp
SR44
Artikel Nr. enthaltene Batterien / Akkus
081560 357
Produktart
Werkstattmessschieber

Accessories and spare parts

    Knoopcel / speciale batterij 357 Ansmann® Article no.: 081560
    on request
    In stock
    8,531 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    € 4,26
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


loading spinner image
loading spinner image