Results in categories

Sale

mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
mm
-
mm
astetta
-
astetta
521 results with 1424 variants
  • No price available
    Akkukäyttöinen iskupora/ruuvinväännin ONE-KEY™ Milwaukee® Article no.: 070102
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    from
    199,00 €
    plus VAT at the current rate Prices plus delivery costs
  • No price available
    Akkukäyttöinen 4-vaihteinen poraruuvain Fein Article no.: 070204
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    from
    80,00 €
    plus VAT at the current rate Prices plus delivery costs
  • No price available
    Akkuporaruuvinväännin AEG Article no.: 070222
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akkuporaruuvinväännin ProCORE BOSCH Article no.: 070245
    from
    469,00 €
    plus VAT at the current rate Prices plus delivery costs
  • No price available
    LED-akkuvalaisin 0-versio ilman akkua 18 V BOSCH Article no.: 073205
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akku-aloitussarja Fein Article no.: 073832
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akku, Li-ioni 2,5 Ah Fein Article no.: 073836
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akun latauslaite AEG Article no.: 073841
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akun latauslaite Fein Article no.: 073845
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akkukäyttöinen iskuruuvain Fein Article no.: 074000
    from
    165,00 €
    plus VAT at the current rate Prices plus delivery costs
  • No price available
    Akkukäyttöinen iskuruuvain BOSCH Article no.: 074052
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akkuporavasara Milwaukee® Article no.: 075530
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Akkukäyttöinen keernakairauskone Fein Article no.: 076524
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • This product is only available for business customers. Please login.
    Pöytäporakone ALZTRONIC ALZMETALL Article no.: 076561
    on request
    In stock
    15 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    2 451,80 €
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • No price available
    Kulmahiomakone Akku Fein Article no.: 077106
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Kulmahiomakone GWS Akku BOSCH Article no.: 077110
  • No price available
    Kulmahiomakone Akku Fein Article no.: 077144
  • No price available
    Nauhaviila BOSCH Article no.: 077714
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
Page 1 of 27