Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 934435 1300

      Kompakt H workbench with 4 wide drawers 1300 mm

      Brand: GARANT
      Drawer runner extension (partial/full extension) 90
      Design version Steel hollow section construction
      Worktop thickness 50
      Safety certificate GS TÜV Süd
      Workbench height 930
      Height adjustment 25
      Cylinder lock modular barrel
      Drawer/pull-out shelf load capacity 100
      Workbench/desk load capacity - maximum distributed load (on wood) 1200
      Special price valid up to Jul 31, 2020

      Kompakt H workbench with 4 wide drawers 1300 mm

      on request
      In stock
      1 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 1,010.00
      plus VAT at the current rate Prices plus delivery costs
      1300
      Worktop length (mm)
      This is an article from our latest Sale. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Worktop 50 mm thick, of dark Eluplan.
      • Support cabinet of sheet metal, frame fabricated square steel hollow section, can be locked centrally with a cylinder lock Rectangular hollow section supports, with height adjustment screws.
      • 4 wide sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
      • Cylinder locks with 2 keys each, shared keys for each workbench.

      Assembly table use:

      Drawer front height: 140; 160; 160; 160 mm

      Colour:

      Body light grey RAL 7035, drawers and doors signal blue RAL 5005, powder-coated.

      Note:

      For accessories and dividers see No. 960030−960180. For Aqurado modular arrangement system see No. 960900−961290.
      Also available with different drawer configurations. Prices on request.

      Technical Data

      Height adjustment
      25 mm
      Drawer/pull-out shelf load capacity
      100 kg
      Cylinder lock
      modular barrel 
      Worktop thickness
      50 mm
      Drawer runner extension (partial/full extension)
      90 %
      Safety certificate
      GS TÜV Süd 
      Workbench height
      930 mm
      Material of worktop
      Strip wood core with Eluplan plastic covering 
      Weight
      124 kg
      Wide drawer usable width
      1,090 mm
      Worktop length
      1,300 mm
      Height
      930 mm
      Surface worktop
      Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast 
      Wide drawer usable depth
      520 mm
      Number of drawers
      Support cabinet depth
      630 mm
      Worktop depth
      700 mm
      Worktop thickness
      50 mm
      Support cabinet width
      1,200 mm
      Workbench/desk load capacity - maximum distributed load (on wood)
      1,200 kg
      Worktop covering
      Eluplan (plastic), (linoleum covering) 
      Coating thickness
      2 mm
      Colour of worktop surface
      dark grey 
      Series
      KOMPAKT-H-filebænk 
      loading spinner image
      loading spinner image