Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 957065 1000

      Perforated rear panel 1000 mm

      Brand: GARANT
      Hoffmann perforated panel grid interval 9×9
      Special price valid up to Jul 31, 2020

      Perforated rear panel 1000 mm

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 222.50
      plus VAT at the current rate Prices plus delivery costs
      1000
      for cabinet width (mm)

      Description

      Version:

      With 3-sided perforated panel of sheet metal with □ 9×9 mm holes on a 37 mm grid for mounting hooks and holders, together with perforated panel accessories. These can be found in part 96. Perforated panels can be fitted to modular cabinets in 1000 mm and 2000 mm widths. The height is 560 mm, so that up to 3 perforated panels can be fitted one above another in a 2000 mm high cabinet.

      Suitable for:

      All modular cabinets are 550 mm deep.

      Note:

      Do not bend the perforated panels repeatedly at the perforations.

      Technical Data

      Hoffmann perforated panel grid interval
      9×9 mm
      Height
      560 mm
      loading spinner image
      loading spinner image