Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 077267 GGS18VLI

      Straight die grinder Cordless GGS18VLI

      Brand: Bosch
      Packaging Modular case (L-Boxx)
      suitable battery - supplier / battery type / voltage Bosch 18 V

      Straight die grinder Cordless GGS18VLI

      on request
      In stock
      5 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 611.00
      plus VAT at the current rate Prices plus delivery costs
      GGS18VLI
      Type

      Description

      Version:

      Cordless straight die grinder with sturdy heavy-duty 4-pole high-power motor.
      • Innovative CoolPack batteries extend the working life.
      • Compact design and low weight for comfortable handling.
      • Bosch Electronic Cell Protection (ECP): protects the battery against overheating and deep discharge.

      • Electronic Motor Protection (EMP) protects the motor against overloading and ensures a long working life.

      Supplied with:

      Supplied with charger, 2 open-ended spanners 19 AF, L-BOXX 136.

      Attention:

      German version. Order free UK adapter plug No. 08 1172_GB.

      Technical Data

      Packaging
      Modular case (L-Boxx) 
      Weight
      1.8 kg
      maximum collet ⌀
      8 mm
      electronic speed pre-selection
      No 
      Manufacturer's designation
      GGS18 V-Li 
      Battery voltage
      18 V
      maximum vibration to EN
      3.5 m/s2
      Battery capacity
      5 A·h
      suitable battery - supplier / battery type / voltage
      Bosch 18 V 
      Speed range
      22,000 min-1
      Type of rechargeable battery
      Lithium-ion 
      Number of rechargeable batteries contained

      Accessories and spare parts

      • Li-ion battery B18 V Bosch Art. No.  073854 B18
        on request
        In stock
        9 pieces in stock
        On request
        Item no longer available
        Available in 1-3 working days
        Available in 4-6 working days
        Available in 1-2 weeks
        Subsequent delivery
        CHF 170.50
      • Battery charger 1880CV Bosch Art. No.  073866 1880CV
        on request
        In stock
        21 pieces in stock
        On request
        Item no longer available
        Available in 1-3 working days
        Available in 4-6 working days
        Available in 1-2 weeks
        Subsequent delivery
        CHF 89.00
      • Li-ion battery B18 V Bosch Art. No.  073853 B18
        on request
        In stock
        11 pieces in stock
        On request
        Item no longer available
        Available in 1-3 working days
        Available in 4-6 working days
        Available in 1-2 weeks
        Subsequent delivery
        CHF 146.50
      loading spinner image
      loading spinner image