Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 174112

      Carbide-tipped saw blade, variable pitch teeth 10° Carbide - titanium MU Width×thickness 34×1.1 mm

      Brand: Röntgen
      Tool material Carbide

      Carbide-tipped saw blade, variable pitch teeth 10° Carbide - titaniu...

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  CHF 67.90
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 5 pieces
      from  CHF 56.60
      plus VAT at the current rate Prices plus delivery costs
      TPI

      Description

      Version:

      Carbide-tipped unset band saw blade with a 3-tooth group and 10° positive rake angle. As an “Allrounder” suitable for tool steels, stainless steels, chrome-nickel steels and high-speed steels, nickel-based alloys, aluminium and for all steel grades up to tensile strength approx. 1600 N/mm2.
      X-RAY carbide titanium:
      Carbide-tipped, unset band saw blade with ground tooth profiles.(Hardness approx. 1600 HV).Very high metal removal rate.

      Note:

      When placing an enquiry, please indicate the band saw machine (manufacturer and type), band dimensions, material, and material cross section.
      General-purpose small workshop machines (tilting frame bandsaws with saw blade width 27×0.9 mm) are generally not designed for use with carbide-tipped saw blades.
      Our application engineers are happy to give further technical advice. For further information see also the GARANT machining handbook No. 110020.
      Price each = price per running metre × band length incl. welded joint.
      Delivery time approx. 3 weeks.
      Information required when placing an order:
      Item number and size (teeth per inch)×desired length (mm).
      For example: 5 pieces No. 174113 size 2/3×4640 mm.

      Technical Data

      Tool material
      Carbide 
      Product name attribute
      Width×thickness 34×1.1 mm 

      Application Table

      Alu plastics
      N
      100
      Aluminium (short chipping)
      N
      100
      Alu > 10% Si
      N
      70
      Steel < 500 N/mm²
      P
      90
      Steel < 750 N/mm²
      P
      80
      Steel < 900 N/mm²
      P
      70
      Steel < 1100 N/mm²
      P
      60
      Steel < 1400 N/mm²
      P
      50
      INOX < 900 N/mm²
      M
      70
      INOX > 900 N/mm²
      M
      60
      Ti > 850 N/mm²
      S
      60
      GG(G)
      K
      80
      CuZn
      N
      80
      Uni
       
      wet maximum
       
      loading spinner image
      loading spinner image