Article no.: 174121 3/4

Carbide-tipped saw blade, variable pitch teeth 0° Carbide - titanium B0 3/4

Brand: Röntgen
Tool material Carbide

Carbide-tipped saw blade, variable pitch teeth 0° Carbide - titanium...

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery
Unit price
CHF 82.00
plus VAT at the current rate Prices plus delivery costs
Unit price from 5 pieces
CHF 68.30
plus VAT at the current rate Prices plus delivery costs
3/4

Description

Version:

Carbide-tipped unset band saw blade with roughing and finishing teeth and a rake angle of 0°. Suitable for induction-hardened materials, through-hardened materials of hardness of 50 – 64 HRC to be sawn on lighter bandsaws.
X-RAY carbide titanium:
Carbide-tipped, unset band saw blade with ground tooth profiles.(Hardness approx. 1600HV).Very high metal removal rate.

Note:

When placing an enquiry, please indicate the band saw machine (manufacturer and type), band dimensions, material, and material cross section.
General-purpose small workshop machines (tilting frame bandsaws with saw blade width 27×0.9 mm) are generally not designed for use with carbide-tipped saw blades.
Our application engineers are happy to give further technical advice. For further information see also the GARANT machining handbook No. 110020.
Price each = price per running metre × band length incl. welded joint.
Delivery time approx. 3 weeks.
Information required when placing an order:
Item number and size (teeth per inch)×desired length (mm).
For example: 5 pieces No. 174113 size 2/3×4640 mm.

Technical Data

Width
27 mm
Tool material
Carbide
Thickness
0.9 mm
Product name attribute
Width×thickness 27×0.9 mm

Application Table

Steel < 55 HRC
H
100
Steel < 60 HRC
H
90
Steel < 65 HRC
H
85
wet maximum
 
loading spinner image
loading spinner image