Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 290040 20

      eco knurl forming tool universal 20 mm

      Brand: Zeus eco
      Cutting direction left-hand and right-hand
      for knurl profile RAA 2×AA
      for knurl profile RGE30° BL/BR30°
      for knurl profile RGE45° BL/BR45°

      eco knurl forming tool universal 20 mm

      on request
      In stock
      4 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 107.50
      plus VAT at the current rate Prices plus delivery costs
      20
      Shank size (mm)

      Description

      Version:

      Modular design: Can be used as a right-hand or left-hand version.

      Technical Data

      Cutting direction
      left-hand and right-hand 
      for knurl profile
      RAA 2×AA ; RGE30° BL/BR30° ; RGE45° BL/BR45° 
      Shank height
      20 mm
      for knurl bore ⌀ d2
      6 mm
      for knurl ⌀ d1
      20 mm
      for knurl width w
      8 mm
      Roller pin
      290305 
      Working range
      10 mm - 80 mm
      Shank width
      20 mm

      Accessories and spare parts

      • HSS roller pin with flat face Zeus Art. No.  290305
        on request
        In stock
        1 pieces in stock
        On request
        Item no longer available
        Available in 1-3 working days
        Available in 4-6 working days
        Available in 1-2 weeks
        Subsequent delivery
        CHF 3.20
      loading spinner image