Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 270522

      Boring-out insert, internal, right-hand L1 = 35 mm

      Brand: GARANT

      Boring-out insert, internal, right-hand L1 = 35 mm

      on request
      In stock
      1 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  CHF 49.40
      plus VAT at the current rate Prices plus delivery costs
      ⌀ Dmin (mm)

      Technical Data

      Overhang L1
      35 mm

      Application Table

      Alu plastics
      N
      250
      Aluminium (short chipping)
      N
      200
      Alu > 10% Si
      N
      200
      Steel < 500 N/mm²
      P
      160
      Steel < 750 N/mm²
      P
      150
      Steel < 900 N/mm²
      P
      150
      Steel < 1100 N/mm²
      P
      80
      Steel < 1400 N/mm²
      P
      60
      Steel < 55 HRC
      H
      30
      INOX < 900 N/mm²
      M
      90
      INOX > 900 N/mm²
      M
      60
      Ti > 850 N/mm²
      S
      30
      GG(G)
      K
      90
      CuZn
      N
      150
      continuous
       
      irregular
       
      interrupted
       
      wet maximum
       
      loading spinner image
      loading spinner image