Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: L40010 6849

      Rockwell hardness tester HR-210MR

      Brand: Mitutoyo
      Special price valid up to Jan 31, 2020

      Rockwell hardness tester HR-210MR

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 4,634.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Mitutoyo Autumn Promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • The welded frame construction offers maximum freedom for positioning the workpiece. A flat table allows these testing devices to be set up.
      • Supports Brinell testing up to 187.5 kg with an optional test force weight.

      Technical Data

      Norm
      JIS B 7726 
      Height
      150 mm
      Test procedure
      Rockwell 
      Length
      60 mm
      Power supply
      100-240 V 
      Width
      100 mm
      Scale divisions
      0.5 HR
      Display
      Digital 
      Interface
      USB interface ; DIGIMATIC 
      loading spinner image
      loading spinner image