Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: L40010 10370

      Measuring microscope TM-1005B

      Brand: Mitutoyo
      Special price valid up to Jan 31, 2020

      Measuring microscope TM-1005B

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 5,366.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Mitutoyo Autumn Promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Sturdy and compact measuring microscope, suitable for use in the production environment.
      • The XY table with digital adjustment screws and eyepiece protractor allows easy measurement of sizes and angles.
      • LED contour illumination, surface illumination and optional ring illumination with adjustable light intensity.
      • Comfortable 30X magnification with 2X lens and a 15X eyepiece.
      • Available in 2 table sizes.

      Technical Data

      Length
      100 mm
      Width
      50 mm
      Magnification (x-times)
      30 
      loading spinner image
      loading spinner image