Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40010 5749

      micrometer

      Brand: Mitutoyo
      Packaging sturdy box
      Special price valid up to Jan 31, 2020

      micrometer

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 66.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest The Big Five of measurement technology. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Lightweight workshop design
      • 0.001 mm scale graduation

      Technical Data

      Measurement technology
      analogue 
      Packaging
      sturdy box 
      Weight
      0.215 kg
      Scale divisions
      0.001 mm
      Measuring range
      25 mm - 50 mm
      Locking
      yes 
      Error limit
      2 µm
      loading spinner image
      loading spinner image