Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40020 141

      Depth micrometer

      Brand: Mitutoyo
      Special price valid up to Jan 31, 2020

      Depth micrometer

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 140.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Mitutoyo Autumn Promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Description:

      Mitutoyo depth micrometer, fixed configuration without exchangeable measuring tips, fixed measurement range 0-25 mm, depth gauge bases WxD 63.5 x 16 mm, standard measuring tips with 4 mm diameter inserts, ratchet barrel for constant gauging force.
      Mitutoyo Tiefenmessschraube Festausführung ohne auswechselbare Messeinsätze 128-101 mit festem Messbereich 0-25 mm, Messbruecken-Basis BxT 63,5 x 16 mm, Standard Messspitze mit 4 mm Durchmesser Messeinsätze, Ratschentrommel für konstante Messkraft, Klemmeinrichtung, Gewicht 200 g, Technische Daten: Genauigkeit: DIN 863-2, Skalenteilungswert: 0,01 mm, Skalen: Skalentrommel und Skalenhülse, mattverchromt, Durchmesser 18 mm, Messspanne: 25 mm, Messeinsatz: Durchmesser 4 mm, Spindelsteigung: 0,5 mm, mit Klemmeinrichtung, Messflächen: gehärtet, geschliffen, feinstgeläppt, Brücke: gehärteter Werkzeugstahl, Ebenheit: 60 mm: 1,3 µm, 100 mm: 2 µm, Messkraft: 510 N, Einschließlich Box, Einstellschlüssel

      Technical Data

      Measurement technology
      analogue 
      Scale divisions
      0.01 mm
      Measuring range
      0 mm - 25 mm
      Measuring needle ⌀
      4 mm
      loading spinner image
      loading spinner image