Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: L40010 9771

      caliper

      Brand: Mitutoyo
      Thread table Calipers table
      Material Stainless steel, INOX
      all parts hardened
      Depth gauge flat
      Norm DIN 862
      Special price valid up to Jan 31, 2020

      caliper

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 169.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest The Big Five of measurement technology. Follow the link to see all offers from this advertisement.
      Click here

      Technical Data

      Scale chrome plated
      yes 
      all parts
      hardened 
      Depth gauge
      flat 
      Measurement technology
      analogue 
      Locking
      Locking screw at top 
      Depth gauge available
      yes 
      Thread table
      Calipers table 
      Material
      Stainless steel, INOX 
      Guidance
      raised guide track 
      Graduation
      0.02 mm
      Norm
      DIN 862 
      loading spinner image
      loading spinner image