Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40010 6198

      Surface roughness measuring tool Surftest SJ-210S

      Brand: Mitutoyo
      Interface RS232C interface
      Interface Digimatic interface
      Special price valid up to Dec 31, 2019

      Surface roughness measuring tool Surftest SJ-210S

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 4,020.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest The Big Five of measurement technology. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • The portable units permit easy and precise measurement of surface roughness.
      • The handy SJ-210 and SJ-310 models are available with a standard detector with retraction system (R-model) for automatic retraction from the workpiece, or with a transverse sensing function (S model), e.g. for transverse measurement of crankshafts or deep slots.
      • The illuminated background of the colour LCD ensures excellent readability.
      • Simple and intuitive menu navigation
      • The SJ-310 series offer an LCD touch screen for each and uncomplicated operation. The built-in printer permits results, profiles, conditions and more to be printed automatically or on request.
      • The SJ series performs roughness analyses according to various international standards (DIN EN ISO, VDA, ANSI, JIS) and customer-specific procedures.
      • Both units allow the user to perform quick analyses with colour-coded tolerance evaluation.

      Technical Data

      Power supply
      built-in batteries 
      Display
      LCD 
      Roughness standards
      DIN, ISO, ANSI, JIS 
      recorded profiles
      Primary profile (P), roughness profile (R), DIN 4776 
      Gauging force
      0.75 mN
      maximum measuring range
      17.5 mm
      loading spinner image
      loading spinner image