Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40010 9652

      Digital caliper with data output

      Brand: Mitutoyo
      Material Stainless steel, INOX
      Packaging sturdy box
      all parts hardened
      Depth gauge flat
      Measured value saving once-off setting of the zero position
      Special price valid up to Jan 31, 2020

      Digital caliper with data output

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 450.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Mitutoyo Autumn Promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Thanks to the introduction of the ABSOLUTE electromagnetic induction sensor, this vernier caliper can be used irrespective of any dirt present on the beam during measurement. The detection signal is unaffected by dirt (water, oil and the like) on the beam (the casing is not protected to IP67).
      • The slide offers easy movement for steady and comfortable operation.
      • Character height: 9 mm (the high-contrast LCD display reduces fatigue)
      • Battery life: 18,000 hours

      Technical Data

      Material
      Stainless steel, INOX 
      Packaging
      sturdy box 
      Measurement technology
      digital 
      all parts
      hardened 
      Measurement face
      Carbide 
      Drive roller
      yes 
      Depth gauge
      flat 
      Depth gauge available
      yes 
      Measured value saving
      once-off setting of the zero position 
      Article no of the battery / rechargeable battery fitted
      loading spinner image
      loading spinner image