Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: L40620 5

      Digital caliper TWIN-CAL IP67

      Interface TESA Link Connector TLC
      Interface Digimatic interface
      Measured value saving once-off setting of the zero position
      Norm Manufacturer’s standard
      Packaging sturdy box
      all parts hardened
      Material Stainless steel, INOX
      IP Index of Protection IP 67
      Reversible reading mm / inch
      Calibration A1
      Special price valid up to Dec 31, 2019

      Digital caliper TWIN-CAL IP67

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 147.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest TESA autumn promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Very high index of protection IP67 against ingress of dirt and liquids, even when connected to the mains
      • Large display and pleasant “Soft Touch” surface
      • Bi-directional communication by cable or wireless module

      Description:

      TWIN-CAL
      - Large display and pleasant soft touch
      surface with IP67 protection
      - bi-directional communication by cable or wireless module
      with drive wheel and round depth probe
      TWIN-CAL- Large display and pleasant soft touch surface with IP67 protection bi-directional communication by cable or wireless module with drive wheel and round depth probe

      Technical Data

      Measured value saving
      once-off setting of the zero position 
      all parts
      hardened 
      Norm
      Manufacturer’s standard 
      Measurement technology
      digital 
      Packaging
      sturdy box 
      IP Index of Protection
      IP 67 
      Material
      Stainless steel, INOX 
      Reversible reading
      mm / inch 
      Scale divisions
      0.0005 inch
      Digit height LCD display
      11 mm
      Jaw length
      40 mm
      Scale divisions
      0.01 mm
      Error limit
      0.03 mm
      Calibration
      A1 
      Measuring range
      0 mm
      Article no of the battery / rechargeable battery fitted
      081560 CR2032 
      Number of batteries contained
      loading spinner image