Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40010 10403

      Dial calipers

      Brand: Mitutoyo
      Depth gauge flat
      all parts hardened
      Material Stainless steel, INOX
      Packaging sturdy box
      Special price valid up to Jan 31, 2020

      Dial calipers

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 97.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest The Big Five of measurement technology. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
      With thumb roller.
      Readings of 1 mm on the scale beam, 2/100 mm on the round dial.

      Technical Data

      Material
      Stainless steel, INOX 
      Measurement technology
      analogue 
      Locking
      Locking screw at bottom 
      Fine setting
      yes 
      Packaging
      sturdy box 
      Depth gauge available
      yes 
      all parts
      hardened 
      Depth gauge
      flat 
      Drive roller
      yes 
      Pointer revolution
      2 mm
      Measuring range
      0 mm - 150 mm
      loading spinner image
      loading spinner image