Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: L40010 1198

      DEPTH GAGE, STAINLESS STEEL

      Brand: Mitutoyo
      Material Stainless steel, INOX
      all parts hardened
      Special price valid up to Jan 31, 2020

      DEPTH GAGE, STAINLESS STEEL

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 132.00
      plus VAT at the current rate Prices plus delivery costs
      This is an article from our latest Mitutoyo Autumn Promotion. Follow the link to see all offers from this advertisement.
      Click here

      Description

      Version:

      • Base and measuring faces are hardened and precision lapped.
      • Model with fine adjustment

      Technical Data

      Measurement technology
      analogue 
      Material
      Stainless steel, INOX 
      all parts
      hardened 
      Measuring range
      0 mm - 200 mm
      Bridge length
      100 mm
      Error limit
      0.03 mm
      loading spinner image
      loading spinner image