Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 360536 130

      Stepped jaw movable 130

      Brand: HOLEX

      Stepped jaw movable 130

      on request
      In stock
      1 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      CHF 207.50
      plus VAT at the current rate Prices plus delivery costs
      130
      Type

      Description

      Version:

      Hardened and ground parallel jaws.

      Application:

      For fitting front jaws No. 360538 / 0539 / 0541.

      Suitable for:

      NC high pressure vice No. 360535.

      Technical Data

      Jaw length l
      74 mm
      Jaw width b
      130 mm
      Jaw height h
      52 mm
      Length l1
      30 mm
      Height h1
      22 mm
      suitable for colour code
      NC Holex 
      loading spinner image
      loading spinner image