Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 302225

      Shrink-fit chuck SK 30

      Brand: GARANT
      Concentricity ≤ 3
      Arbor standard DIN 69871
      Machining strategy HPC
      Shape ADB
      Arbor standard ISO 7388-1
      Machining strategy HSC
      Balance quality G at rotational speed G 2.5 at 25,000 rpm

      Shrink-fit chuck SK 30

      on request
      In stock
      11 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  CHF 172.50
      plus VAT at the current rate Prices plus delivery costs
      Clamping range ⌀ D1 (mm)

      Description

      Version:

      • High-temperature steel.
      • Integral tool length adjustment, adjustment travel 10 mm.
      • Size 3−5 for carbide, from size 6 for HSS and carbide.
      • All shanks hard turned (for smooth running!).
      • With Balluffchip bore.

      Application:

      For clamping tools with parallel shank to h6 tolerance.
      Suitable for inductive, contact, and hot-air shrink units.

      Optional extras:

      Pull studs (PS) No. 308600 − 308800. PS wrenches No. 308810 – 308830, Shrink-fit chuck extensions No. 302410 − 302419. Shrink units, accessories No. 354210 − 354450.

      Technical Data

      Capacity
      SK 30 
      Shape
      ADB 
      Concentricity
      ≤ 3 µm
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      loading spinner image
      loading spinner image