Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 301275

      Reducing adapter for PSC shank SK 40

      Brand: GARANT
      Through-coolant true
      Arbor standard DIN 69871
      Balance quality G at rotational speed G 6.3 at 8,000 rpm
      Arbor standard ISO 7388-1
      Concentricity ≤ 3
      Shape AD

      Reducing adapter for PSC shank SK 40

      on request
      In stock
      0 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  CHF 341.50
      plus VAT at the current rate Prices plus delivery costs
      PSC inner

      Description

      Version:

      Ground internally and externally. The internal thread provided for the coolant tube in the PSC toolholder is plugged with the socket-head screw incorporated in the adapter. The clamping screw incorporates a through hole, so the system is suitable for internal coolant feed.

      Application:

      For adaption from SK to PSC.

      Suitable for:

      Tool arbor with polygonal shank (PSC) − ISO 26623-1.

      Optional extras:

      Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308810 – 308830.

      Technical Data

      Capacity
      SK 40 
      Shape
      AD 
      Concentricity
      ≤ 3 µm
      Balance quality G at rotational speed
      G 6.3 at 8,000 rpm 
      Through-coolant
      yes 
      loading spinner image
      loading spinner image