Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Our office is closed from 23rd December 2019 to 1st January 2020. Orders can be edited until 13:30 on 20/12/19. From 03/01/20 we are gladly there for you again. (Deliveries will be made from 06/01) We wish you a Merry Christmas!
      Article no.: 306706

      Face mill arbor vibration-damped, cylindrical HSK-A 63 A = 300

      Brand: GARANT
      Concentricity ≤ 6
      Norm DIN 6357
      Shape A
      Machining strategy HPC
      Balance quality G at rotational speed G 6.3 at 8,000 rpm
      Arbor standard ISO 12164-1
      Vibration damped
      Arbor standard DIN 69893
      Arbor standard DIN 69882-3

      Face mill arbor vibration-damped, cylindrical HSK-A 63 A = 300

      on request
      In stock
      1 pieces in stock
      On request
      Item no longer available
      Available in 1-3 working days
      Available in 4-6 working days
      Available in 1-2 weeks
      Subsequent delivery
      Unit price
      from  CHF 628.00
      plus VAT at the current rate Prices plus delivery costs
      Spigot ⌀ d1 (mm)

      Description

      Version:

      • Shank, spigot, and all contact surfaces are ground at the collar.
      • With Balluffchip bore.
      • Increased collar contact surface.

      Vibration damped version, arbor with vibration-damping core.

      Advantage:

      Significantly lower tendency to vibrate! Considerable increase in feed rate!

      Supplied with:

      Cutter lock screw and drive dog.

      Optional extras:

      Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

      Note:

      Further sizes on request.

      Technical Data

      Capacity
      HSK-A 63 A = 300 
      Machining strategy
      HPC 
      Shape
      Concentricity
      ≤ 6 µm
      Vibration
      damped 
      Balance quality G at rotational speed
      G 6.3 at 8,000 rpm 
      loading spinner image
      loading spinner image