Spare hand tap 6H

Article no.: 082805
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
180 pieces in stock

Description

Version:

High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
HSS one-pass hand tap for through holes.

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Note:

For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread M (×pitch) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart