This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

PNMU 1205 ANER-GH ST1400

Article no.: 222811 ST1400

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-GH
Type ST1400
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.2 − 0.65 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222811 ST1400
EAN / GTIN 4960664602643
Manufacturer number TKB05052

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart