KOMET® arbor SK 50

Article no.: 239002
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
12 pieces in stock
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Description

Version:

  • Form AD/B
  • Arbor balanced to Q 6.3 at 8000 rpm.
  • With through coolant feed.

Standard:

DIN 69871

Supplied with:

Complete with sealing washer and conversion set for form AD.

Note:

Further arbors with ABS® connection on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ABS® ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart