Milling insert for external threads 60° HB7735

Article no.: 218071
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 257.48
  • from 2
    from BGN 214.57
on request
Deliverable
54 pieces in stock
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Description

Version:

Sturdy milling inserts for high feed rates and high productivity.
Double-edged

Application:

For metric external threads 60° to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Note:

Always fit the thread milling inserts with the marks matching, otherwise the thread will be distorted! (Sides have either a mark or no mark).
Feed fz = HB 7720 in steel < 750 N/mm2 = 0.25 mm / tooth.
Feed fz = HB 7735 in INOX > 900 N/mm2 = 0.15 mm / tooth.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart