This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HD chuck medium, slim, Form ADB BT 40

Article no.: 303455
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Description

Version:

  • Radial run-out ≤ 3 µm.
  • Axial length adjustment (travel 10 mm) available.
  • Flexible due to the use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming, and finish milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308760 − 308806, Slotted reducing sleeves No. 302135302180.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart