Quick-change tapping chuck HSK-A 100

Article no.: 334656
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
9 pieces in stock
  • Arbor standard: DIN 69893; ISO 12164-1

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

With ball bearing-mounted sleeve for smooth no−play length compensation.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Socket No. 309890.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart