Pair of gloves Waredex Work® 550

Article no.: 094545
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 34.46
  • from 10
    from BGN 28.73
on request
Deliverable
510 pieces in stock
  • Glove characteristics: Foodstuffs certified
  • Knitted technology: 13G
  • electrostatic characteristic: 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Cut protection class: C

Description

Version:

Waredex Work® 500. Roughened coating of polyurethane for a good grip for dealing with oily or wet objects. Good fit and touch sensitivity, ensuring a high comfort for the wearer. Very high cut resistance in combination with mechanical barrier.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart