Countersink set No. 150378 in a case 90° uncoated

Article no.: 150381
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
30 pieces in stock
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart