Countersink solid carbide 60° uncoated

Article no.: 150855
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
95 pieces in stock
  • Countersink tip angle: 60
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Very sturdy design, special geometry for heavy-duty use, with chatter-free countersinking and deburring.

Tool material:

Size 8 – of solid carbide.
Size. 10 – 25 – solid carbide head with brazed shank. Design similar to DIN 344-C.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ Dc (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart