• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Solid carbide roughing end mill, short HPC TiAlN

Article no.: 205482
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
174 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Spacing of the cutters: unequal spacing
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling

Description

Version:

With special knuckle profile.
Dimensions similar to DIN 6527.
For high feed rates, very high metal removal rate.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product No. 205548.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart