Solid carbide milling cutter HPC TiAlN

Article no.: 203212
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
389 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Cutting width ae for milling operation: 0.05×D for side milling
  • Through-coolant: no

Description

Version:

GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength
combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making.
Sizes 2 − 5: Recess angle α = 15°.
Tolerance:
  • Size nominal ⌀: DC ≤ size 12: 0 / −0.02 mm;
  • Size nominal ⌀: DC from size 16: 0 / -0.03 mm.

Application:

Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.
For profile milling as finishing.
(Plunge cutting only to shallow depths.)

Note:

For materials > 65 HRC: ae = 0.02×D.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart