Solid carbide roughing end mill MTC TiAlN

Article no.: 205712
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
129 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling
  • Through-coolant: no

Description

Version:

Dimensions similar to DIN 6527.
Optimised special knuckle profile for roughing.
Very high rate of metal removal.
With special internal tooth profile and 50° flutes for reliable chip breaking in stainless steels.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart