Solid carbide roughing slot drill MTC TiAlN

Article no.: 205711
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
86 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling
  • Through-coolant: no

Description

Version:

Dimensions similar to DIN 6527.
Optimised special knuckle profile for roughing.
Very high rate of metal removal.
With semi-roughing knuckle profile and 45° flutes for superalloys.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

fz for ap max = 0.5×D.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart