Stub subland drill HSS 180° vaporised

Article no.: 117240
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
236 pieces in stock
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.
Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version.
For screws to DIN 912, 6912 and 7984, ISO 1207 (DIN 84).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for screws Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart