This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MultiMaster AMM 300 Plus Start Cordless 71292561

Article no.: 077825 71292561
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 12 V

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation AFMT 12 QSL
Toolholder StarlockPlus, Starlock
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery voltage 12 V
Battery capacity 3 Ah
suitable battery - supplier / battery type / voltage Fein type E 12 V
Speed of oscillation 11,000 min-1 - 18,000 min-1
Angle of oscillation 3.2 degrees
Width across grinding plate head 80 mm
Weight 1.5 kg
Type of product Oscillator

Identification numbers & Classifications

Article number 077825 71292561
Manufacturer number 71292561000

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Thanks to the Starlock Plus tool arbor, you have access to around 100 FEIN accessories from the Starlock and Starlock Plus performance classes.
MultiTool for interior work and renovation with the basic equipment for sawing wood, metals, plasterboard and plastics.

Supplied with:

1 pc. plastic tool case, 1 pc. E-Cut long-life saw blade (35 mm), 1 pc. E-Cut long-life saw blade (65 mm), 1 pc. E-Cut universal saw blade (44 mm).
Incl. 1× ALG 80 quick charger, 2× Li-ion rechargeable battery packs (12 V / 3 Ah).
1 “cordless” tool case set containing charger, 1× abrasive plate, 3× each abrasive discs (80, 120, 180 grit), 1 E-Cut universal saw blade (29 mm).

Note:

See from No. 073834 and 073845 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart