Velour-backed abrasive disc (A) 15 holes ⌀ 150 mm

Article no.: 567796
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 1.60
  • from 50
    from BGN 1.33
on request
Deliverable
1,087 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

High-quality aluminium oxide abrasive grit (A) for general coarse, intermediate and finishing use.
High-quality aluminium oxide grit (A), open distribution. For universal applications, coarse, intermediate and finishing.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart