Hardness testing machine Rockwell, Type: HR-210

Article no.: 495080 HR-210
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 6508-2; JIS B 7726

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 6508-2; JIS B 7726
Scale divisions 0.5 HR
Display Analogue dial indicator
Test procedure Rockwell
Rockwell scales A, B, C, D, E, F, G, H, K, L, M, P, R, S, V
Operation manual
Main load test force 588.4 N; 980.7 N; 1,471 N
Pre-load test force 98.07 N
maximum sample width 165 mm
maximum sample height 180 mm
Length 780 mm
Width 680 mm
Height 1,010 mm
Weight 69 kg
Type of product Hardness tester

Identification & Classification

Article number 495080 HR-210
EAN / GTIN 4550501372022
Manufacturer number 810-191-21
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Easy-to-use Rockwell hardness testing machine HR-210. The test force is applied by motor, reducing the operator’s influence on the measurement. Analogue display. Manual weight change for overall test force.

Standard:

ISO 6508-2, JIS B 7726

Supplied with:

Flat anvil ⌀ 64 mm, Vee anvil ⌀ 40 × 30 mm, spirit level.

Optional extras:

Diamond penetration head incl. DAkkS calibration certificate No. 495092, power cable No. 495093, hardness comparison plates.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart