{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Safety characteristics down to -30 °C | |
Colour | YELLOW | |
Size | 52 cm - 61 cm | |
Material of helmet shell | ABS | |
Weight | 490 g | |
Standard | DIN EN 397; DIN EN 12492 | |
Width adjustment | Drejelukning | |
Resistance to cold | up to -30 °C | |
6-point textile support | yes | |
Clips for attaching accessories | yes | |
Headlight attachment possible | yes | |
Type of product | Safety helmet |
Article number | 097812 YELLOW | |
EAN / GTIN | 4031101510378 | |
Manufacturer number | 9773150 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |