Impact wrench 18 V, cordless impact wrench

Article no.: 074052 GDS18V1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GDS 18V-1000
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
Torque settings 3
maximum screw ⌀ (8.8 - 12.9) M24
maximum torque hard 1,000 Nm
Number of impacts 0 min-1 - 2,600 min-1
maximum break-away torque 1600 Nm
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
Weight 2.9 kg
maximum vibration to EN 13.5 m/s2
typical application Heavy Duty
Type of product Impact wrench

Identification & Classification

Article number 074052 GDS18V1000
EAN / GTIN 4059952564586
Manufacturer number 06019J8302
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Cordless impact wrench / impact driver.
  • Reversible.
  • Battery charge display.
Powerful 18V impact wrench with BITURBO brushless technology, for the most demanding screw tightening in metal.
  • 3 speed/torque settings for excellent control of speed and torque.

Supplied with:

Supplied with 2× Li-ion batteries, charger, L-BOXX

Note:

Suitable replacement batteries and chargers can be found under No. 073851073867.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart