Article no.: 922784

Vario workbench with drawer casing 24G, cupboard, height 850 mm, Beech marine ply worktop 20×20G

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Price
from 
BGN 1,646.39
plus VAT at the current rate Prices plus delivery costs
Add to shopping list
Share product
Design version: Steel hollow section construction
Workbench height: 850 mm
Drawer/pull-out shelf load capacity: 75 kg
Insert  thickness: 50 mm
Drawer runner extension (partial/full extension): 100 %
Door opening angle: 180 °
Cylinder lock: modular lock barrel
Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Information

  • Design version: Steel hollow section construction
  • Workbench height: 850 mm
  • Drawer/pull-out shelf load capacity: 75 kg
  • Insert thickness: 50 mm
  • Drawer runner extension (partial/full extension): 100 %

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Casing 24G can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Supplied with:

1 pc. support leg, 1 pc. pair of stabilising plates, casing with drawers and door, worktop.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart