Article no.: 990461

Storage shelf, add-on rack Depth 400 mm

Brand: SSI SCHÄFER
Shelf thickness 40
Height adjustment interval 53
Material galvanized
Type of installation Plug-in racking

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
BGN 192.53
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Storage shelf racking in two bay widths, 994 mm and 1282 mm. Completely galvanised with 5 storage shelves, adjustable in intervals of 53 mm. Welded profiles and floors. No tools required for assembly; can be expanded without any problems. Separate rack stiles allow transport optimisation.
Load per bay: 1900 kg per bay.

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 595 mm.
  • Delivered unassembled.
  • Transport optimised – sent in 2 postal packages, no sending with pallets.

Technical Data

Shelf thickness
40 mm
Height adjustment interval
53 mm
Type of installation
Plug-in racking
Material
galvanized
Type of product
Storage shelf

Share this product

or copy this link

To shopping cart