{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | L1850R | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
suitable for | AEG 18V power tools | |
Type of product | Cordless |
Article number | 073821 AB18 | |
Manufacturer number | 4932451630 |