Functional socks, mid-length black / red / grey

Article no.: 091998
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1,779 pieces in stock
  • Fabric composition: 44% cotton; 47% polyester; 8% polyamide; 1% elastane

Description

Version:

Functional socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods. Material retains its properties, even after many washes.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart