This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Connectors with strap fall shock absorbers 1260328 2 m

Article no.: 098282 2

Product details

Technical Data

Weight 1.1 kg
Type of product Strap fall shock absorber

Identification numbers & Classifications

Article number 098282 2
Manufacturer number 1260328

Description

Version:

3M™ PROTECTA® connectors with strap fall shock absorber 1260328. Maximum user weight 140 kg. Product life 10 years. Small strap fall shock absorber with protected label compartment.
1 x Twistlock carabiner, aperture 18 mm.
1 x scaffolding carabiner, aperture 50 mm.

Standard:

EN 355

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart