• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves Cut D

Article no.: 094600
  • Glove characteristics: Silicone-free; DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Washing: 40 °C coloureds
  • Cut protection class: D

Description

Version:

HOLEX Cut D. Seamless knitted cut-resistant gloves for precise and general-purpose activities with high cut hazards. With innovative PU nitrile foam coating and very good fit and dexterity. With reinforced thumb joint for longer life. Ideal for use in both dry and oily working conditions. 18 gauge knitted technology.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart