• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Overshoe, black MILLENIUM GRIP XS

Article no.: 092943 XS

Product details

Technical Data

EU shoe size 33 – 36
Type of product Overshoe

Identification numbers & Classifications

Article number 092943 XS

Description

Version:

Visitors' overshoes, for optimum protection against water and dirt. Washable material permits hygienic reuse. Practical for many shoe types.
  • TPU upper material, waterproof.
  • TPU outer sole, black, anti-slip (SRC).

Standard:

EN ISO 12568; EN ISO 20344

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart